Multi Function Massage, Fine, Full and Combination Showerhead in Polished Brass
Multi Function Massage, Fine, Full and Combination Showerhead in Polished Brass
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 4-13/16" diameter spray head
- Four-function combination spray for more variety; full spray; invigorating spray; massaging rinse
- Limited lifetime warranty
- Limited lifetime
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 5 in
- Diameter:
- 4-13/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-3/25 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Fine, Full, Combination
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in