1-13/16 in. Air Switch in Chrome
Nebia 1-13/16 in. Air Switch in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
- Requires disposal air switch controller arc-4200 to be purchased separately
- Perfect application for island countertops or where electrical switch is unavailable
- Additional finishes available include
Specifications
- Brand Model Compatibility:
- ARC-4200 Garbage Disposal Air Switch Controller
- Collection:
- Nebia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-13/16 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Air Switch
- UL Listed:
- No