Single Function Shower System in Black
Nebia Single Function Shower System in Black
Product Details
Product Details
- Moen spa shower is a better experience, with a spa shower delivering up to 45% water savings, when compared to a standard Moen 2.5 gpm showerhead
- The 7.9" rainshower has the coverage of a 20" showerhead, when measured to EPA standards for coverage
- A 17" adjustable sliding arm allows users to move the rainshower up or down based on their height, as well as water warmth and body coverage preferences
- Use the rainshower alone or use the rainshower and handshower together
- Use the handshower as a spa-like body spray when docked to the wall, or remove from the magnetic dock to direct water right where you need it for optimal warmth
- The handshower features a powerful magnetic dock that can be installed at your desired height with a permanent adhesive or traditional bracketing system
- Includes a 59" hose and an easy on/off switch on handshower
- Rainshower tilts up and down and rotates side to side by pushing tube
- Two-function atomized spray
- Limited lifetime warranty
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nebia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Length:
- 59 in
- Shower Arm Reach:
- 20-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainshower
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-8/9 in