This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Moen

Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3829BN
  • Item #2254422
  • Manufacturer Part #3829BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3829BN
  • Item #2254422
  • Manufacturer Part #3829BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
Length:
7 in
MA Approved:
Yes
Material:
Metal
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
12-3/25 in