Single Handle Pull Down Kitchen Faucet in Polished Chrome
Nori™ Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features duralock™ quick connect system for easy installation
- Equipped with the reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Includes soap/lotion dispenser
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nori™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-39/64 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 9-61/64 in
- Spout Reach:
- 7-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 026508250358