One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Showerhead spray face features easy-clean, rubberized spray nodules
- Vandal resistant
- Five year limited warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes