This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

You last purchased this on
 
Moen

Paterson™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS52003BL
  • Item #7878694
  • Manufacturer Part #S52003BL
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Paterson™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS52003BL
  • Item #7878694
  • Manufacturer Part #S52003BL
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Paterson™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
6-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
WaterSense Labeled:
No