This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

You last purchased this on
 
Moen

Paterson™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #MS72103SRS
  • Item #8113382
  • Manufacturer Part #S72103SRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Paterson™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #MS72103SRS
  • Item #8113382
  • Manufacturer Part #S72103SRS
5 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Paterson™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
22-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/2 in
Spout Reach:
10 in
Spout Type:
High Arc
Supply Lines Included:
Yes