PEX Crimp Pressure Balancing Valve
PEX Crimp Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.2 gpm
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve