Piston Assembly Kit for 8310S35 Flush Valve
Piston Assembly Kit for 8310S35 Flush Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 8310S35 Flush Valve
- Depth:
- 7-1/100 in
- Height:
- 1-21/50 in
- Product Type:
- Electronics
- UL Listed:
- No
- Width:
- 1-31/50 in