This product requires certification to purchase.

Pivot Rod Assembly in Chrome

Moen

Pivot Rod Assembly in Chrome

  • Fast #
  • Part #M98082
  • Item #620431
  • Manufacturer Part #98082
4.5 out of 5 Customer Rating
Brand image
Moen

Pivot Rod Assembly in Chrome

  • Fast #
  • Part #M98082
  • Item #620431
  • Manufacturer Part #98082
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil Rubbed Bronze provides a rich, Old World look
  • Moen genuine part
  • 1/2 inch IPS connection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Brand:
Moen
GSA Approved:
No
MA Approved:
Yes
UL Listed:
No
UPC:
026508044773