This product requires certification to purchase.

Plug Button Kit

You last purchased this on
 
Moen

Plug Button Kit

  • Fast #
  • Part #M151644
  • Item #4081898
  • Manufacturer Part #151644
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Plug Button Kit

  • Fast #
  • Part #M151644
  • Item #4081898
  • Manufacturer Part #151644
5 out of 5 Customer Rating

X Points
Color Finish Name: Red/Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red/Blue
Faucet Part Type:
Index Button
GSA Approved:
No
Number of Handles:
Single Handle