1-Handle Tub and Shower St Kit Single Handle
Posi-Temp® 1-Handle Tub and Shower St Kit Single Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300 Pallet: 12600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower, Residential
- Collection:
- Posi-Temp®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- Method™ T2801
- GSA Approved:
- No
- Height:
- 1-1/2 in
- MA Approved:
- No
- Material:
- Plastic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in