This product requires certification to purchase.

You last purchased this on
 
Moen

Posi-Temp®

  • Fast #
  • Part #M62300
  • Item #191076
  • Manufacturer Part #62300
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Posi-Temp®

  • Fast #
  • Part #M62300
  • Item #191076
  • Manufacturer Part #62300
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 1/2" connection size
  • Connection type
  • Valve meets ASSE performance requirements
  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
Built-in Stops:
Yes
CSA Certified:
CSA B125
Cartridge Type:
1222
Collection:
Posi-Temp®
Connection Type:
FPT
Depth:
4-1/2 in
Faucet Valve Type:
Pressure Balancing
Pressure - Maximum:
100 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve