This product requires certification to purchase.

You last purchased this on
 
Moen

Posi-Temp®

  • Fast #
  • Part #M96945BN
  • Item #1809006
  • Manufacturer Part #96945BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Posi-Temp®

  • Fast #
  • Part #M96945BN
  • Item #1809006
  • Manufacturer Part #96945BN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 2484
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Moen® brushed nickel 1" handle extension kit for posi-temp single-handle tub/showed
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Pressure Balance
Collection:
Posi-Temp®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
Fits Brand:
Moen
Fits Model:
T2690
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Material:
Brass, Plastic, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
1-3/50 in