Pressure Balance Cartridge
Posi-Temp® Pressure Balance Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 4680-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Package quantity: 6
- Single-handle posi-temp replacement cartridge
- Includes 2 screws to adapt to new and old style handles
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Pressure Balance
- Collection:
- Posi-Temp®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No