Stop Valve Kit in Chrome
Posi-Temp® Stop Valve Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 10500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen® sets the standard for exceptional beauty and reliable, innovative design
- Bring elegance to your home with premium selections from Moen®
- From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Stop Valve
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No