2 Robe Hook in Brushed Nickel
Preston™ 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Preston™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- Width:
- 3-1/8 in