This product requires certification to purchase.

You last purchased this on
 
Moen

Preston

  • Fast #
  • Part #MDN8490CH
  • Item #1811211
  • Manufacturer Part #DN8490CH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Preston

  • Fast #
  • Part #MDN8490CH
  • Item #1811211
  • Manufacturer Part #DN8490CH
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Preston
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
2-23/100 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Glass, Zinc
Width:
19-1/2 in