This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Preston™ Round Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Preston™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MDN8486BN
  • Item #2309341
  • Manufacturer Part #DN8486BN
4.9 out of 5 Customer Rating
Round Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Preston™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/8 in
Diameter:
6-1/4 in
Height:
7 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
2-3/8 in
Ring Type:
Closed
Shape:
Round


Customers Also Bought
1–6 of 18 items
Part #MDN8424BN
Item #2309360
5 out of 5 Customer Rating
Requires Certification
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
Part #MDN8422CH
Item #1684568
5 out of 5 Customer Rating
Requires Certification
Part #MDN8418BN
Item #2309296
4.8 out of 5 Customer Rating
Requires Certification
Part #MDN8403BN
Item #2309315
5 out of 5 Customer Rating
Requires Certification
Part #KCB-CLC3026FS
Item #669362
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
Part #MDN8403BN
Item #2309315
5 out of 5 Customer Rating
Requires Certification
Part #MYB2286CH
Item #3158560
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB8886BN
Item #4056003
3.5 out of 5 Customer Rating
Requires Certification
Part #MYB8486BL
Item #7911804
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB5186BN
Item #4385093
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing