This product requires certification to purchase.

You last purchased this on
 
Moen

Pro-Fit®

  • Fast #
  • Part #MYB8081
  • Item #4067647
  • Manufacturer Part #YB8081
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Pro-Fit®

  • Fast #
  • Part #MYB8081
  • Item #4067647
  • Manufacturer Part #YB8081
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With a built-in level
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pro-Fit®
Installation Type:
Wall Mount
Length:
30 in
Product Type:
Installation Kit
WaterSense Labeled:
No
Weight:
3 lb