Spray Head and Hose Assembly Polished Chrome
Protege Spray Head and Hose Assembly Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Protege
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose and Spray Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No