This product requires certification to purchase.

Quick Connect Hose Kit for 4793 Double-Handle Roman Tub Valve

You last purchased this on
 
Moen

Quick Connect Hose Kit for 4793 Double-Handle Roman Tub Valve

  • Fast #
  • Part #M140713
  • Item #3780425
  • Manufacturer Part #140713
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Quick Connect Hose Kit for 4793 Double-Handle Roman Tub Valve

  • Fast #
  • Part #M140713
  • Item #3780425
  • Manufacturer Part #140713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement quick-connect hose kit for model 4993
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

ADA Compliant:
No
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Part Type:
Hose
Fits Brand:
Moen
Fits Model:
4793, 4794
GSA Approved:
No
Height:
1-87/100 in
IAPMO Listed:
No
Length:
13 in
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
8-1/4 in