This product requires certification to purchase.

Recessed Paper Holder Polished Chrome

You last purchased this on
 
Moen

Recessed Paper Holder Polished Chrome

  • Fast #
  • Part #CSI576
  • Item #1811187
  • Manufacturer Part #576
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Recessed Paper Holder Polished Chrome

  • Fast #
  • Part #CSI576
  • Item #1811187
  • Manufacturer Part #576
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2 in
Length:
5-1/4 in