This product requires certification to purchase.

Pop Up Drain Plug Non-Metallic Chrome

You last purchased this on
 
Moen

Regal® Pop Up Drain Plug Non-Metallic Chrome

  • Fast #
  • Part #M12314
  • Item #294209
  • Manufacturer Part #12314
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Regal® Pop Up Drain Plug Non-Metallic Chrome

  • Fast #
  • Part #M12314
  • Item #294209
  • Manufacturer Part #12314
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Material:
Plastic
Product Type:
Drain Plug