Remodeling Cover Plate in Oil Rubbed Bronze
Chateau® Remodeling Cover Plate in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chateau®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/4 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 9 in
- Length:
- 13-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- Width:
- 13-1/2 in