Renovation Cover Plate in Brushed Nickel
Renovation Cover Plate in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 485-
Pick Up: 0 Available in Bay Shore, NY - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Remodeling Cover Plate For Two & Three-Handle Tub/Showers
- MOEN genuine part
- Fits all single-handle tub/showers with 7" escutcheon
- Limited 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/4 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Moen
- Hardware Included:
- Yes
- Height:
- 9 in