Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless
Renzo Single Handle Pull Out Kitchen Faucet in Spot Resist™ Stainless
Frequently Purchased Together
Product Details
Product Details
- Spot Resist™stainless finish resists fingerprints and water spots for a cleaner looking bath
- Power Clean™ spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
- Features Duralock™quick connect system for easy installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (california) and s152 (vermont)
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Renzo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist™ Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 5-9/16 in
- Spout Reach:
- 9-5/8 in
- Spout Swivel:
- 120°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No