This product requires certification to purchase.

Repair Kit for 9997

You last purchased this on
 
Moen

Repair Kit for 9997

  • Fast #
  • Part #M101952
  • Item #1808911
  • Manufacturer Part #101952
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Repair Kit for 9997

  • Fast #
  • Part #M101952
  • Item #1808911
  • Manufacturer Part #101952
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Moen® genuine part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Roman Tub Faucet
Brand Model Compatibility:
9997
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No