This product requires certification to purchase.

Repair Kit in Unfinished for T6620

You last purchased this on
 
Moen

Repair Kit in Unfinished for T6620

Brand image
You last purchased this on
 
Moen

Repair Kit in Unfinished for T6620

  • Fast #
  • Part #M175709
  • Item #5134114
  • Manufacturer Part #175709
4.6 out of 5 Customer Rating
Repair Kit in Unfinished

X Points
Color Finish Name: Unfinished Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Repair Kit
Fits Brand:
Moen
Fits Model:
T6620
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing