This product requires certification to purchase.

Repair Side Spray with Hose Chrome

You last purchased this on
 
Moen

Repair Side Spray with Hose Chrome

  • Fast #
  • Part #M140028
  • Item #4262841
  • Manufacturer Part #140028
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Repair Side Spray with Hose Chrome

  • Fast #
  • Part #M140028
  • Item #4262841
  • Manufacturer Part #140028
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Side Spray
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No