This product requires certification to purchase.

Repair Wand Kit in Polished Chrome

You last purchased this on
 
Moen

Repair Wand Kit in Polished Chrome

  • Fast #
  • Part #M151189
  • Item #4081889
  • Manufacturer Part #151189
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Repair Wand Kit in Polished Chrome

  • Fast #
  • Part #M151189
  • Item #4081889
  • Manufacturer Part #151189
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No