Replacement Cartridge
Replacement Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Features Duralock quick connect system for easy installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- WS84503 Adler
- Cartridge Type:
- Replacement
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 026508250396
- Width:
- 1 in