This product requires certification to purchase.

Residential 3 in. Removal Tool

Moen

Residential 3 in. Removal Tool

  • Fast #
  • Part #M14272
  • Item #177753
3.9 out of 5 Customer Rating
Brand image
Moen

Residential 3 in. Removal Tool

  • Fast #
  • Part #M14272
  • Item #177753
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 6300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
1224 and 1248
Length:
3 in
Number of Tools Included:
1
Tool Type:
Removal
Weight:
0.17 lb
Width:
2 in