This product requires certification to purchase.

1 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Retreat® 1 Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Retreat® 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MDN8303BN
  • Item #2882324
  • Manufacturer Part #DN8303BN
5 out of 5 Customer Rating
1 Robe Hook

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Retreat®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
Height:
3-9/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-33/50 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-15/16 in
Width:
1-25/32 in


Customers Also Bought
1–6 of 18 items
Part #DT17T297CZ
Item #4414983
4 out of 5 Customer Rating
Requires Certification
Part #AH37004ORB
Item #9968942
5 out of 5 Customer Rating
Requires Certification
Part #PBRHR0CC
Item #3109009
4.9 out of 5 Customer Rating
Requires Certification
Part #G611PC
Item #686732
5 out of 5 Customer Rating
Requires Certification
Part #K16256-BN
Item #3312527
5 out of 5 Customer Rating
Requires Certification
Part #ABH36070MB
Item #9631244
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN8386CH
Item #2882366
5 out of 5 Customer Rating
Requires Certification
Part #MDN8318CH
Item #2882292
4 out of 5 Customer Rating
Requires Certification
Part #MDN8322CH
Item #2882257
4.1 out of 5 Customer Rating
Requires Certification
Part #MDN8324BN
Item #2882237
5 out of 5 Customer Rating
Requires Certification
Part #MDN7703BN
Item #2882316
3.7 out of 5 Customer Rating
Requires Certification
Part #CFGYB4603BN
Item #5099414
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing