This product requires certification to purchase.

D-shaped Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Retreat® D-shaped Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MDN8386BN
  • Item #2882361
  • Manufacturer Part #DN8386BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Retreat® D-shaped Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MDN8386BN
  • Item #2882361
  • Manufacturer Part #DN8386BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Retreat®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/4 in
Height:
4-24/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc Alloy
Mount Type:
Wall
Projection:
3-3/4 in
Ring Type:
Closed
Shape:
D-shaped
Width:
3-83/100 in