This product requires certification to purchase.

You last purchased this on
 
Moen

Retreat®

  • Fast #
  • Part #MDN8390BN
  • Item #2882327
  • Manufacturer Part #DN8390BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Retreat®

  • Fast #
  • Part #MDN8390BN
  • Item #2882327
  • Manufacturer Part #DN8390BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Retreat®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Tempered
Height:
2-16/25 in
Installation Type:
Wall Mount
Length:
20 in
Material:
Glass, Zinc
Width:
5-9/10 in