Retreat™
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- Collection:
- Retreat™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-9/10 in
- Glass Type:
- Tempered
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Material:
- Glass, Zinc