6 in. Shower Arm in Matte Black
RINZA™ 6 in. Shower Arm in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- RINZA™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass
- Width:
- 6 in