This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

You last purchased this on
 
Moen

Rinza™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MY1108CH
  • Item #8154621
  • Manufacturer Part #Y1108CH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Rinza™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MY1108CH
  • Item #8154621
  • Manufacturer Part #Y1108CH
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 495
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Mounting system simplifies installation
  • Pivoting paper holder
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Rinza™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-5/16 in