Dual Function Body Spray in Brushed Gold
Rizon Dual Function Body Spray in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed gold
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.0 gpm
- Brand Model Compatibility:
- S1300 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rizon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 5/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full, Targeted Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No