Two Handle Roman Tub Faucet in Matte Black
Rizon™ Two Handle Roman Tub Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- B125.1
- Collection:
- Rizon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-7/8 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 16 in