This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Rothbury™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB8203CH
  • Item #3460453
  • Manufacturer Part #YB8203CH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Rothbury™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB8203CH
  • Item #3460453
  • Manufacturer Part #YB8203CH
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Height:
4-7/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-1/2 in