This product requires certification to purchase.

Single Function Full Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Moen

Rothbury™ Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS6335ORB
  • Item #3512050
  • Manufacturer Part #S6335ORB
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Rothbury™ Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS6335ORB
  • Item #3512050
  • Manufacturer Part #S6335ORB
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 6-1/2" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7 in
Diameter:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
6 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No