This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Moen

Rothbury™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MYB8208ORB
  • Item #3460448
  • Manufacturer Part #YB8208ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Rothbury™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MYB8208ORB
  • Item #3460448
  • Manufacturer Part #YB8208ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-5/16 in
Height:
2-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-5/16 in
Width:
2-1/2 in