8 in. Shower Arm and Flange in Brushed Gold
S122 Series 8 in. Shower Arm and Flange in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed gold finish adds a touch of sophistication to any room
- Includes shower arm and flange
- 1/2 in IPS connections
- Designed for hassle-free installation
- Backed by Moen’s limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- S122 Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-13/25 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in