8 in. Shower Arm and Flange in Matte Black
S134 Series 8 in. Shower Arm and Flange in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- 1/2" IPS connections
- Includes shower arm and flange
- 8" Length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- S134 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in