This product requires certification to purchase.

Deck Mount Soap Dispenser

You last purchased this on
 
Moen

S3955 Series Deck Mount Soap Dispenser

  • Fast #
  • Part #MS3955BL
  • Item #7946459
  • Manufacturer Part #S3955BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

S3955 Series Deck Mount Soap Dispenser

  • Fast #
  • Part #MS3955BL
  • Item #7946459
  • Manufacturer Part #S3955BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
18 oz
Collection:
S3955 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-5/16 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3-1/2 in
Number of Holes:
1 Hole
Spout Height:
5 in
Spout Reach:
3-1/2 in
Weight:
2.10 lb