This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Sage® 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MDN6803CH
  • Item #1808544
  • Manufacturer Part #DN6803CH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sage® 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MDN6803CH
  • Item #1808544
  • Manufacturer Part #DN6803CH
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-5/8 in
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-5/8 in