This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Moen

Sage Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3853
  • Item #3159576
  • Manufacturer Part #3853
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sage Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3853
  • Item #3159576
  • Manufacturer Part #3853
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7-inch length
  • 1/2 -Inch IPS
  • Chrome Finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Sage
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Length:
7 in
MA Approved:
Yes
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No